Beli Psv Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEST IWATA Pressure Reducing Valve
    Mulai

    Rp9.699.900

    ANEST IWATA Pressure Reducing Valve
    Deskripsi:
    With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.
    atribut:
    • Material: Body wetted part / aluminum
    • Pressure Adjustment Range (MPa): 0-0.6
    • Primary Pressure (MPa): (Maximum) 2.5
    • Maximum Flow Rate (L/minute): 2.0
  2. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  5. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  6. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  7. Tsushima Safety Valve Without Lever
    Mulai

    Rp1.199.900

    Tsushima Safety Valve Without Lever
    atribut:
    • Pressure (Kg/Cm²): 10
  8. FESTO Pneumatic Valve VSPA Series
    Mulai

    Rp1.599.900

    FESTO Pneumatic Valve VSPA Series
    atribut:
    • Exhaust air Function: With Flow control option
    • Conforms to Standard: ISO 15407-1 VDMA 24563
    • Sealing Principle: Soft
    • Actuation Type: Pneumatic
    • Mounting Position: Any
    • Structural Design: Piston gate Valve
    • Type of control: Direct
  9. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  10. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  11. Hisec Type Brass Safety Valve
    Mulai

    Rp4.599.900

    Hisec Type Brass Safety Valve
    atribut:
    • Size (inch): 2
    • Material: Brass
  12. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp23.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
  13. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  14. Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
Daftar Harga Psv Valve Terbaru October 2026
ANEST IWATA Pressure Reducing ValveRp9.699.900
Singer Valve Pressure Reducing ValveRp38.999.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
MAXON Pump Submersible (Pompa Celup)Rp1.999.900
monotaro Safety Valve (Katup Pengaman)Rp119.900
NACHI Hydraulic Valve Relief Valve R SeriesRp4.799.900
CKD Gamma Series All Air Pressure Control SystemRp88.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
CKD 4F Series Pneumatic Valve Pilot Type 5 Port Valve (Outdoor Specification) AC, 220VRp3.699.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)